Shop All Crowd Control Accessories
Zoro Select
Chain Link, Orange, 2" Size, Plastic
Mfr # 50712-10
Zoro # G7671233
original price:
$4.15
11% off
new price: $3.69
/pk 10, $0.37/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 in Chain
- Color Orange
- Size 2 in
- Finish Gloss
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50712-10
- Zoro # G7671233
- UPC # 044865507120
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 2 in |
Overall Height | 23/100 in |
Overall Width | 1 1/8 in |
Overall Length | 2 1/50 in |
Details
Item | Chain Link for Plastic Chain Barrier |
For Use With | 2 in Chain |
Color | Orange |
Finish | Gloss |
Material | Polyethylene |
Compatible Barrier | Chain |
Product Type | Master Link |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 2 in Chain, Compatible Barrier Chain, Color Orange, Overall Height 23/100 in, Overall Length 2 1/50 in, Overall Width 1 1/8 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.J. KELLER Label, English, Corrosive, Paper, 4" H, PK500 (393)
- LIGHTHOUSE Glove Box Holder, Wire, Triple (BVTH004055)
- LABELMASTER Toxic Placard, Worded, Vinyl, PK25 (PV27)
- PIP Hardcap A1 Bump Cap, Black/Black (282-ABM130-11)
- ZORO SELECT Chain Link, Black, 3" Size, Plastic (80703-10)
- ZORO SELECT Chain Link, Orange, 3" Size, Plastic (80712-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- ZORO SELECT Chain Link, White, 3" Size, Plastic (80701-10)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- Zoro Select Crowd Control Accessories