Shop All Crowd Control Accessories
Zoro Select
Chain Link, Green, 3" Size, Plastic
Mfr # 80714-10
Zoro # G7671367
product price: $8.09
/ea
Sold in multiples of 2 for $16.18
$16.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3 in Chain
- Color Green
- Finish Gloss
- Size 3 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80714-10
- Zoro # G7671367
- UPC # 044865807145
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 3 in |
Overall Length | 2 93/100 in |
Details
Item | Chain Link for Plastic Chain Barrier |
For Use With | 3 in Chain |
Color | Green |
Finish | Gloss |
Material | Polyethylene |
Product Type | Master Link |
Compatible Barrier | Chain |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 3 in Chain, Compatible Barrier Chain, Color Green, Overall Length 2 93/100 in, Material Polyethylene, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-3-8-10)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Rigid Plastic (DL12BR)
- OAKLEY SI Armed Forces Holbrook - C Matte Cool Grey w/ PRIZM Black (OO9102-H955)
- ZORO SELECT Connect Strap, Size 17", Black (97603-L)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- ZORO SELECT Chain Link, White, 3" Size, Plastic (80701-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- ZORO SELECT Chain Link, Black, 3" Size, Plastic (80703-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- QUEUE SOLUTIONS Horizontal Stanchion Storage Cart, 21 Post Capacity (STCART21H)
- Zoro Select Crowd Control Accessories