Shop All Crowd Control Accessories
Zoro Select
Chain Link, Green, 2" Size, Plastic
Mfr # 50714-10
Zoro # G7671227
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 in Chain
- Color Green
- Size 2 in
- Finish Gloss
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50714-10
- Zoro # G7671227
- UPC # 044865507144
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 2 in |
Overall Width | 1 1/8 in |
Overall Length | 2 1/50 in |
Details
Item | Chain Link for Plastic Chain Barrier |
For Use With | 2 in Chain |
Color | Green |
Finish | Gloss |
Material | Polyethylene |
Product Type | Master Link |
Compatible Barrier | Chain |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 2 in Chain, Compatible Barrier Chain, Color Green, Overall Length 2 1/50 in, Overall Width 1 1/8 in, Material Polyethylene, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Coverall, Xl, 25 PK, White, Polypropylene, Zipper (3502/XL)
- TILLMAN Select Work Glv-Cd, PR (1500)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- ZORO SELECT Chain Link, White, 3" Size, Plastic (80701-10)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- ZORO SELECT Chain Link, Black, 2" Size, Plastic (50703-10)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- Zoro Select Crowd Control Accessories