Shop All Fences & Gates
Zoro Select
Chain Link Fencing Fabric, 4 ft. H x 50 ft. L
Mfr # 4LVK8
Zoro # G3477494
product price: $220.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$220.99
Free 30-Day Returns
Key Features
- Mesh Size 2 in
- Length 50 ft
- Color Silver
- Material Steel
- Gauge 9 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVK8
- Zoro # G3477494
- UPC # 190735514658
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 4 ft |
Mesh Size | 2 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Height | 4 ft |
Details
Color | Silver |
Material | Steel |
Item | Chain Link Fencing Fabric |
Gauge | 9 ga |
Finish | Galvanized |
Product Type | Chain Link Fabric |
Description
Chain Link Fabric, Color Silver, Overall Height 4 ft, Gauge 9 ga, Product Type Chain Link Fabric, Material Steel, Overall Length 50 ft, Mesh Size 2 in, Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-12X16)
- A & I PRODUCTS Heater, Radiator Hose, Lower (1 1/4") 5" x5.75" x3" (A-5B125)
- REPELLEX Systemic Animal Repellent, PK300 (20006)
- MAZE NAILS Maze Nails H530A 60D 6 in. Oil Quenched Hardened Ring Shank Polebarn Nail - 50 lbs. (540401)
- ZORO SELECT Chain Link Fencing Fabric, 6 ft. H x 50 ft. L (4LVK9)
- ZORO SELECT Deer Fence, 7-1/2 ft. H, Black, 100 ft. L (60100109)
- ZORO SELECT Hardware Cloth, Height 24 In., 23 Ga. (4LVE3)
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVF6)
- ZORO SELECT Safety Fence, 4 ft. H, 100 ft. L, Y/G (33L959)
- ZORO SELECT Deer Fence, 7 ft. H, 350 ft. L, Black, Polypropylene (DDF7350)
- YARDGARD Drive Gate, Galvanized, 2-Panels, 10x5 ft. (328403A)
- Zoro Select Fences & Gates