Shop All Crowd Control Accessories
Zoro Select
Chain Link, Black, 2" Size, Plastic
Mfr # 51703-10
Zoro # G7671321
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 in Chain
- Color Black
- Size 2 in
- Finish Gloss
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51703-10
- Zoro # G7671321
- UPC # 044865517037
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 2 in |
Overall Length | 2 3/25 in |
Overall Width | 1 29/100 in |
Details
Item | Chain Link for Plastic Chain Barrier |
For Use With | 2 in Chain |
Color | Black |
Finish | Gloss |
Material | Polyethylene |
Compatible Barrier | Chain |
Product Type | Master Link |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 2 in Chain, Compatible Barrier Chain, Color Black, Overall Length 2 3/25 in, Overall Width 1 29/100 in, Material Polyethylene, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Anti-Fog ; Polarized ; Anti-Scratch (MOUD118BZDC)
- MCR SAFETY Mechanics Gloves, S, Black (935CHS)
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0035BL)
- NMC Caution Step Down Sign, C400A (C400A)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT Chain Link, Black, 3" Size, Plastic (80703-10)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- ZORO SELECT Chain Link, White, 3" Size, Plastic (80701-10)
- VESTIL YELLOW BARRIER 48" W/WHEELED FEET (PRAIL-48-Y-WW)
- Zoro Select Crowd Control Accessories