Shop All Crowd Control Accessories
Zoro Select
Chain Link, Black, 2" Size, Plastic
Mfr # 50703-10
Zoro # G7671279
original price:
$5.69
9% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 in Chain
- Color Black
- Finish Gloss
- Size 2 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50703-10
- Zoro # G7671279
- UPC # 044865507038
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 2 in |
Overall Height | 23/100 in |
Overall Length | 1 93/100 in |
Overall Width | 1 3/50 in |
Details
Item | Chain Link for Plastic Chain Barrier |
For Use With | 2 in Chain |
Color | Black |
Finish | Gloss |
Material | Polyethylene |
Compatible Barrier | Chain |
Product Type | Master Link |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 2 in Chain, Compatible Barrier Chain, Color Black, Overall Height 23/100 in, Overall Length 1 93/100 in, Overall Width 1 3/50 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Black, Not ANSI Compliant, Incident Command Vest (3702I)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- CORDOVA Hard Hat Brow Pad, Terry - Navy Blue (HBP100)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT Chain Link, Black, 3" Size, Plastic (80703-10)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- MONTOUR LINE Velvet Rope Wall Receiver Satin Stainless Steel (RWR01-SS)
- Zoro Select Crowd Control