Shop All Chains
Zoro Select
Chain, Dbl, Zinc, Sz #4, 70 Lb Load, 100 Ft
Mfr # 2ZDH4
Zoro # G1496573
original price:
$22.96
16% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4 in
- Chain Link Style Double Loop
- Working Load Limit 70 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZDH4
- Zoro # G1496573
- UPC # 190735942949
- Country of Origin China
- Category Chains
Dimensions
Trade Size | 4 in |
Length | 100 ft |
Link Inside Length | 1 in |
Overall Length | 100 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Double Loop |
Working Load Limit | 70 lb |
Welding Type | Weldless |
Material | Steel |
Finish | Zinc |
Links per Foot | 12 |
Minimum Operating Temperature | 23 Degrees F |
Maximum Operating Temperature | 113 Degrees F |
Lifting Capability | Not for Lifting |
Material Thickness | 5/64 in |
Weight per Foot | 0.05 lb |
Includes Hook | No Hook Included |
Link Type | Double Loop |
Description
Double Loop Chain, Chain Type Not Applicable, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 70 lb, Trade Size 4 in, Link Inside Length 1 in, Link Type Double Loop, Overall Length 100 ft, Links per Foot 12, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 113 Degrees F, Material Thickness 5/64 in, Weight per Foot 0.05 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 3-1/2 in Dia, 225 lb. (29XU71)
- OZ LIFTING PRODUCTS Trolley, 2000 lb. Load Capacity, Steel (OZ1PBTA)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 7800 lb (58EEX2)
- EFFIZIENT Label Holder, PK 10 (EF140)
- ZORO SELECT Chain, Dbl, Galv, Sz #4, 70 Lb Load, 100 Ft (2ZDJ1)
- ZORO SELECT Jack Chain, Single, Zinc, Sz 10, 43 Lb, 100Ft (2ZDE8)
- ZORO SELECT Chain, Dbl, Zinc, Sz #1,155 Lb Load, 100 Ft (2ZDH6)
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft (2ZDF5)
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 10Lb, 100Ft (2ZDF8)
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 8Lb, 100 Ft (2ZDG3)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 70 Transport Chain, Yellow Chromate, 100' per Round Pail (T0510513)
- Zoro Select Chains, Ropes & Cables