Shop All Chains
Zoro Select
Chain, Dbl, SS, Sz #1,155 Lb Load, 100 Ft
Mfr # 2ZDJ7
Zoro # G0821633
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1 in
- Chain Link Style Double Loop
- Working Load Limit 155 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZDJ7
- Zoro # G0821633
- UPC # 190735942161
- Country of Origin China
- Category Chains
Dimensions
Trade Size | 1 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 1 1/2 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Double Loop |
Working Load Limit | 155 lb |
Welding Type | Weldless |
Material | 304 Stainless steel |
Finish | Plain |
Links per Foot | 8 |
Material Thickness | 7/64 in |
Minimum Operating Temperature | 23 Degrees F |
Includes Hook | No Hook Included |
Maximum Operating Temperature | 113 Degrees F |
Lifting Capability | Not for Lifting |
Link Type | Double Loop |
Weight per Foot | 0.06 lb |
Description
Double Loop Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 155 lb, Trade Size 1 in, Link Inside Length 1 1/2 in, Link Type Double Loop, Overall Length 100 ft, Links per Foot 8, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 113 Degrees F, Material Thickness 7/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Semi Pneumatic Wheel, Rubber, For 5Z082 (1ANV2)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (32J797)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster SCC, 4PK (SCC-GR05S510-TPRS-71678-4)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB406636)
- ZORO SELECT Chain, Dbl, Zinc, Sz #5, 55 Lb Load, 100 Ft (2ZDH3)
- ZORO SELECT Jack Chain, Single, Brass, Sz 14, 11Lb, 100Ft (2ZDG4)
- ZORO SELECT Chain, Dbl, Galv, Sz #4, 70 Lb Load, 100 Ft (2ZDJ1)
- ZORO SELECT Jack Chain, Single, SS, Sz 16, 10 Lb, 100 Ft (2ZDG8)
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 8Lb, 100 Ft (2ZDG3)
- ZORO SELECT Jack Chain, Single, Zinc, Sz 18, 5 Lb, 100 Ft (2ZDE5)
- DAYTON Proof Coil Chain, HDG, 250 ft L, 800 lb (34RY92)
- Zoro Select Chains