Shop All Tool Storage Accessories
Zoro Select
Ceramic, Tool Holding, 480 Lb. Pull
Mfr # 2VAF5
Zoro # G0271397
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 24 in
- Overall Length 24 in
- Color Black
- Thickness 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAF5
- Zoro # G0271397
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 24 in |
Overall Length | 24 in |
Width | 1 in |
Height | 1 5/8 in |
Overall Height | 1 5/8 in |
Overall Width | 1 in |
Mounting Hole Diameter | 1/4 in |
Details
Item | Magnetic Tool Holder |
Material | Steel |
Color | Black |
Thickness | 1 5/8 in |
Features | 480 lb Pull, with 1/4 in Hole dia |
Includes | (2)Screws |
Magnet Material | Ceramic |
Total Load Capacity | 480 lb |
Includes Mounting Hardware | Yes |
Description
Magnetic Tool Holder, Color Black, Includes Mounting Hardware Yes, Magnet Material Ceramic, Material Steel, Mounting Hole Diameter 1/4 in, Mounting Location Drawer, Shelf, Tool Cabinet, Wall, Mounting Type Mounting Hole, Overall Height 1 5/8 in, Overall Length 24 in, Overall Width 1 in, Total Load Capacity 480 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jaw Inserts for 4LT62, 4.5 L, PK2 (2908060)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 6L 1PK (48-00-5221)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20909)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11/32 (44022)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE4)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE6)
- ZORO SELECT Ceramic, Tool Holding, 100 Lb. Pull (3DYE3)
- ZORO SELECT C-Clip Magnet, Chrome, 20 Lb, 2.035 In Dia (3DYA1)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE5)
- ZORO SELECT Double-Ring Tool Holder, 7/16", PK10 (787CY6)
- HANSEN Socket Tray Set, Green, Plastic (92014)
- Zoro Select Tool Storage Accessories