Shop All Tool Storage Accessories
Zoro Select
Ceramic, Tool Holding, 20 Lb. Pull
Mfr # 3DYE4
Zoro # G0787656
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Tool Organizer
- Length 24 in
- Overall Length 24 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYE4
- Zoro # G0787656
- UPC # 00190735822968
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 24 in |
Overall Length | 24 in |
Width | 1 1/8 in |
Height | 49/64 in |
Overall Width | 1 1/8 in |
Overall Height | 49/64 in |
Mounting Hole Diameter | 1/4 in |
Details
Item | Magnetic Tool Holder |
Material | Steel |
Type | Tool Organizer |
Color | Red |
Thickness | 7/9" |
Finish | Nickel Plated |
Features | 20 lb Pull per Inch with 1/4 in Hole Diameter |
Includes | (2)Screws |
Includes Mounting Hardware | Yes |
Magnet Material | Ceramic |
Total Load Capacity | 20 lb |
Description
Magnetic Tool Holder, Color Red, Finish Nickel Plated, Includes Mounting Hardware Yes, Magnet Material Ceramic, Material Steel, Mounting Hole Diameter 1/4 in, Mounting Location Drawer, Shelf, Tool Cabinet, Wall, Mounting Type Mounting Hole, Overall Height 49/64 in, Overall Length 24 in, Overall Width 1 1/8 in, Total Load Capacity 20 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A T-160-400 .160 X .400 Threading Tool (30-1396-C)
- MILWAUKEE TOOL Carbon Brush (22-16-0275)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00341)
- CAPRI TOOLS 3/8 in Drive 14 mm 12-Point Metric Deep Socket (CP16366)
- ZORO SELECT Double-Ring Tool Holder, 7/16", PK10 (787CY6)
- ZORO SELECT Channel Magnet, Chrome/Blk, 20 Lb, 2.035 In (3DXZ9)
- ZORO SELECT C-Clip Magnet, Chrome, 20 Lb, 2.035 In Dia (3DYA1)
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE5)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE6)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84185)
- Zoro Select Tool Storage Accessories