Shop All Tool Storage Accessories
Zoro Select
Ceramic, Tool Holding, 100 Lb. Pull
Mfr # 3DYE3
Zoro # G0693804
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 6 in
- Overall Length 6 in
- Color Red
- Thickness 7/9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3DYE3
- Zoro # G0693804
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 6 in |
Overall Length | 6 in |
Width | 3/4 in |
Height | 7/9 in |
Overall Height | 7/9 in |
Overall Width | 3/4 in |
Details
Item | Magnetic Tool Holder |
Material | Steel |
Color | Red |
Thickness | 7/9 in |
Finish | Stainless Steel |
Features | 6in L x 3/4in W x 1-5/8in H, Holds up to 20 lb/in |
Includes | (2)Screws |
For Use With | Tools, Knives, Utensils |
Magnet Material | Ceramic |
Total Load Capacity | 100 lb |
Includes Mounting Hardware | Yes |
Description
The ZORO SELECT 3DYE3 Magnetic Tool Holder is a high-quality accessory that you will want to have in your tool box. The 100 lb pull magnetic tool holder can hold up to 20 lbs per inch. It has a length of 6 in., width of 3/4 in., thickness of 7/9 in. and height of 7/9 in. The stainless steel red colour makes it aesthetically pleasing, while the stainlss steel material makes it durable. With its ability to hold a large amount of weight, this tool holder is the perfect addition to your tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb. (858)
- EXCELTA 4 3/4 in TealShield(TM) Chain Nose Plier Standard Cushioned Grip Handle (2644D)
- VEGA INDUSTRIES Impactech Hex 3/16 Insert Bit x 2 (P150H1264A)
- MITUTOYO Telescope Gage 12.7-19Mm (155-128)
- ZORO SELECT Channel Magnet, Chrome/Blk, 20 Lb, 2.035 In (3DXZ9)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE4)
- ZORO SELECT C-Clip Magnet, Chrome, 20 Lb, 2.035 In Dia (3DYA1)
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE6)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE5)
- WESTWARD Cabinet Lock Set For Cam Locks, 8 Keys, 1 Lock, 0001 - 0025 (TTLK003G)
- Zoro Select Tool Storage Accessories