Shop All Blast Media
Zoro Select
Ceramic Bead Blast Media
Mfr # ZSB100P55
Zoro # G410866002
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mohs Hardness - Maximum 9
- Compatible Mesh Size - Maximum 60
- Container Size 55 lb
- Compatible Mesh Size - Minimum 120
- Abrasive Media Type Ceramic Beads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSB100P55
- Zoro # G410866002
- Country of Origin France
- Category Blast Media
Dimensions
Compatible Mesh Size - Maximum | 60 |
Container Size | 55 lb |
Compatible Mesh Size - Minimum | 120 |
Particle Diameter - Maximum | 250 micron |
Particle Diameter - Minimum | 125 micron |
Details
Item | Blast Media |
Mohs Hardness - Maximum | 9 |
Abrasive Media Type | Ceramic Beads |
Container Type | Pail |
Grit | 80 |
Compatible Blast Pressure - Maximum | 100 psi |
Compatible Blast Pressure - Minimum | 60 psi |
Mohs Hardness - Minimum | 8 |
Number of Cycles - Maximum | 50 |
Number of Cycles - Minimum | 10 |
Description
Blast Media, Abrasive Media Type Ceramic Beads, Grit 80, Container Size 55 lb, Compatible Mesh Size - Minimum 120, Compatible Mesh Size - Maximum 60, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 10, Number of Cycles - Maximum 50, Container Type Pail, Mohs Hardness - Minimum 8, Mohs Hardness - Maximum 9, Particle Diameter - Minimum 125 micron, Particle Diameter - Maximum 250 micron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 76208 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (76208)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Zirconia Alumina (66252843180)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072771323)
- PFERD 4" Crimped Mini Bevel Brush - .014 SS Wire, 5/8-11 Thread (82370)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 12-20)
- ZORO SELECT Blast Media, Garnet Type, 36 Media Grit (GAR3655)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 20-40)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 20-40)
- ZORO SELECT Blast Media, Garnet Type, 100 Media Grit (GAR10055)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-110)
- ECONOLINE ABRASIVE PRODUCTS Econoline Glass Bead (526000B-50)
- Zoro Select Blast Media