Shop All Vials
Zoro Select
Centrifuge Tube, 15mL, Screw Top, PK500
Mfr # D1003-C
Zoro # G4118511
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Temp. Range (C) 0 Degrees to 121 Degrees C
- Special Features Large White Marking Spot, Steam Sterilized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # D1003-C
- Zoro # G4118511
- Country of Origin China
- Category Vials
Dimensions
Labware Length - Metric | 114 mm |
Labware Length - English | 4.49 in |
Labware Outside Dia. - Metric | 17 mm |
Overall Height - Metric | 117.8 mm |
Body Diameter - Metric | 16.5 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 16.5 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 117.8 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 9,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, No. 4 (RST4-H2)
- WHEATON Sample Vial, 25mL, PK72 (225289)
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09037-06)
- ZORO SELECT Vial with Cap, 148mL, PK10 (VIAL-40C-10)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- ZORO SELECT Glass Vial w/Septa, 40ml, PK72 (3UCV6)
- ZORO SELECT Vial with Cap, Assembled, 148 mL, PK240 (VIAL-40C)
- ZORO SELECT Vial with Cap, 25mL, PK10 (VIAL-7C-10)
- ZORO SELECT Vial Screw Cap Glass 2ml Amber, PK100 (3LEH5)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- Zoro Select Vials