Shop All Carbon Steel Rods
Zoro Select
Centerless Round, 1045, 2 In Dia x 6 Ft L
Mfr # 3GTA8
Zoro # G3417881
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Finish Turned, Ground, And Polished
- Type Precision
- Standards ASTM A108
- Typical Tensile Strength (PSI) 90,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3GTA8
- Zoro # G3417881
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 2 in |
Length | 6 ft |
Diameter Tolerance | +0.0000/-0.0015 in |
Length Tolerance | +/-6.000 in |
Overall Length | 6 ft |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +0.0000 in/-0.0015 in |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance +0.0000 in/-0.0015 in, Yield Strength 59,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 90,000 psi, Machinability 64 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In (22160)
- FIBERGRATE W-Beam, ISOFR, Gray, 4x4 In, 1/4 In Th, 10 Ft (871100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X135HT-100)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 12" W x 2" Thick (BULK-PS-UHMWB-159)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 3 Ft L (3ANG2)
- ZORO SELECT Centerless Round, 1045, 3 In Dia x 3 Ft L (3GTJ5)
- ZORO SELECT Centerless Round, 1045, 1 1/4 In D x3 Ft L (3ANG1)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1 In Hexx6 Ft L (2HJW5)
- ZORO SELECT 0.125" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (6810_48_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 3/8 in Dia. (DCFD2R1.375-36)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- Zoro Select Carbon Steel Rods