Shop All Carbon Steel Rods
Zoro Select
Centerless Round, 1045, 2 In Dia x 1 Ft L
Mfr # 3ANK9
Zoro # G0788882
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Finish Turned, Ground, And Polished
- Type Precision
- Standards ASTM A108
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ANK9
- Zoro # G0788882
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 2 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.0000/-0.0015 in |
Outside Diameter Tolerance | +0.0000 in/-0.0015 in |
Outside Diameter | 2 in |
Overall Length | 12 in |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance +0.0000 in/-0.0015 in, Yield Strength 59,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 90,000 psi, Machinability 64 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Blue (1001362BLU)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C8)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1/2" Dia. (2XMG5)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.375" Thick (PS-UHMW-RCY-10)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 3 Ft L (3ANG2)
- ZORO SELECT Centerless Round, 1045, 1 1/2 In D x3 Ft L (3ANF9)
- ZORO SELECT Centerless Round, 1045, 1 1/2 In D x1 Ft L (3ANL2)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/2 in Dia. (7166_72_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/16 in Dia. (20743_72_0)
- ZORO SELECT Tool Steel Rod, 6 in L, 6 1/2 in Dia. (DCFA2R6.5-6)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/16 in W (22538_36_0)
- Zoro Select Carbon Steel Rods