Shop All Carbon Steel Rods
Zoro Select
Centerless Round, 1045, 2 1/4 In D x6 Ft L
Mfr # 3GTA7
Zoro # G7092075
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Diameter 2 1/4 in
- Finish Turned, Ground, And Polished
- Type Precision
- Standards AISI 1045, ASTM A108, UNS G10450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3GTA7
- Zoro # G7092075
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 2 1/4 in |
Length | 6 ft |
Diameter Tolerance | +0.0000/-0.0015 in |
Length Tolerance | +/-6.000 in |
Outside Diameter Tolerance | +0.0000 in/-0.0015 in |
Outside Diameter | 2 1/4 in |
Overall Length | 6 ft |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +0.0000 in/-0.0015 in, Yield Strength 59,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 90,000 psi, Machinability 64 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Plated Stl Body Shims 1/8"Thick 1/2" Slot PK50 (9975PK)
- ZORO SELECT Felt Sheets (BULK-FS-PET-33)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx24 In W, 100 Ft (4UGN3)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-26)
- ZORO SELECT Centerless Round, 1045, 2 1/4 In D x3 Ft L (3GTJ8)
- ZORO SELECT Tool Steel Rod, 36 in L, 2 in Dia. (DCFA2R2-36)
- ZORO SELECT Rod, Steel, 1018, 2 1/2 In Dia x 3 Ft (2HJK4)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (17R1-36)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 6 Ft (2HKA3)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_72_0)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 1 Ft L (2HJF8)
- Zoro Select Carbon Steel Rods