Shop All Carbon Steel Rods
Zoro Select
Centerless Round, 1045, 1 In Dia x 3 Ft L
Mfr # 3ANG2
Zoro # G2912865
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Finish Turned, Ground, And Polished
- Type Precision
- Standards ASTM A108
- Typical Tensile Strength (PSI) 90,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ANG2
- Zoro # G2912865
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1 in |
Length | 3 ft |
Diameter Tolerance | +0.0000/-0.0010 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +0.0000 in/-0.0010 in |
Overall Length | 36 in |
Outside Diameter | 1 in |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance +0.0000 in/-0.0010 in, Yield Strength 59,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 90,000 psi, Machinability 64 Percent, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Stl, 1/2 In, PK100 (CA0500002C)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 24ft Length - Black (20-107)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/16" Dia. (2XPE2)
- ONLINEMETALS 0.25" x 0.5" Copper Rectangle Bar 110-H02 (4281)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 6 Ft L (3GTA8)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT Centerless Round, 1045, 3 In Dia x 3 Ft L (3GTJ5)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 1/4 in Dia. (17R2.25-72)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 1 Ft L (3ANL4)
- ZORO SELECT 1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7650_36_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18f.312x8-12)
- Zoro Select Carbon Steel Rods