Shop All Lock Nuts
Zoro Select
Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 21/64 in Ht
Mfr # CLNFI20370-100P
Zoro # G3077094
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Center Lock
- Lock Type Center-Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CLNFI20370-100P
- Zoro # G3077094
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Width Across Flats | 9/16 in |
Nut Height | 21/64 in |
Dia./Thread Size | 3/8"-24 |
Description
Lock Nut, Finish Zinc Plated, Hex Height 21/64 in, Hex Type Standard Hex Center Lock, Hex Width 9/16 in, Lock Type Center-Lock Distorted Thread, Material Steel, Material Grade/Class Grade A, Pack Size Small Pack, Rockwell Hardness C28 Max., System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/8 In.-24, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 5 PK (1721000)
- ZORO SELECT L-Hook, 1/2"-13, 6" L, Carbon Steel Plain, 25 PK (U17122.050.0600)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 2-9/16 in L, Aluminum Body, 25 PK (4008PK)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 9/16 in Head Ht, 1 in Lg (Z2128)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-20, Steel, Grade A, Zinc Plated, 3/8 in Ht (CLNFI20430-100P)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNFI20250-100P)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/4"-16, Steel, Grade A, Zinc Plated, 41/64 in Ht (CLNFI20750-025P)
- ZORO SELECT Lock Nut, M16-2.00, Steel, Class 4, Zinc Plated, 250 PK (M16D439B)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Nylon, Yellow Zinc, 1.125 in Ht, 14 PK (126NSTY)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12910.160.0001)
- SKF Lock Nut (KM 6)
- Zoro Select Lock Nuts