Shop All Lock Nuts
Zoro Select
Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 21/64 in Ht
Mfr # CLNI20370-100P
Zoro # G2731163
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Center Lock
- Lock Type Center-Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CLNI20370-100P
- Zoro # G2731163
- Country of Origin Thailand
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Nut Height | 21/64 in |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Description
Lock Nut, Finish Zinc Plated, Hex Height 21/64 in, Hex Type Standard Hex Center Lock, Hex Width 9/16 in, Lock Type Center-Lock Distorted Thread, Material Steel, Material Grade/Class Grade A, Pack Size Small Pack, Rockwell Hardness C28 Max., System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/8 In.-16, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 11/32" Spring Linch Pins 3PK (36705)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 5 PK (M07000.300.0080)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, Steel, 3000 PK (SX50351-3/8G)
- X1 TOOLS 9/64 x 1-3/4 Hitch Pin Clip 100 Pins by X1 Tools (X1E-CON-PIN-HIT-1400x100)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNI20250-100P)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 7/16 in Ht (CLNI20500-050P)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNI20620-025P)
- ZORO SELECT Nylon Insert Lock Nut, M18-2.50, A2 Stainless Steel, Not Graded, Plain, 18 1/2 mm Ht, 10 PK (M51730.180.0001)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK (M12410.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12920.025.0001)
- ZORO SELECT Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 10.5 mm Ht, 250 PK (M16D985188)
- Zoro Select Lock Nuts