Shop All Center Drills
Zoro Select
Center Drill, Right Hand, Size #5
Mfr # 300-005006B
Zoro # G4338297
product price: $165.10
/ea
Free Shipping & Returns
$165.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #6
- Material Carbide
- Finish TiAlN
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-005006B
- Zoro # G4338297
- UPC # 888226197700
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 6 in |
Dimension Type | Wire |
Trade Size | Long |
Size- Decimal | 3/64" (0.0469) |
Drill Point Dia. | 7/32 in |
Point Dia. | 7/32" |
Body Dia. | 1/2 in |
Drill Size | #6 |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/2" (80367)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792738)
- BOSCH 9" L x Diamond Grit TPI Carbide Reciprocating Saw Blade (RCB9DG)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- Zoro Select Center Drills