Shop All Center Drills
Zoro Select
Center Drill, Right Hand, 90 deg. Angle
Mfr # 300-003001B
Zoro # G4338988
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #00
- Material Carbide
- Finish TiAlN
- Overall Length 1 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-003001B
- Zoro # G4338988
- UPC # 888226197557
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #00 |
Overall Length | 1 1/2 in |
Drill Size | #00 |
Dimension Type | Wire |
Body Dia. | 1/8 in |
Point Dia. | 0.027" |
Drill Point Dia. | 0.0265 in |
Size- Decimal | () |
Size - Decimal | #00 - 0.3648 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Countersink Style | Plain |
Flute Type | Straight |
Included Angle | 90 Degrees |
Countersink Angle | 90 Degrees |
Measurement System | Wire |
End Type- Holemaking | Double End |
Finish - Machining | AlTiN |
Cutting Direction - Machining | Right Hand |
Material - Machining | Carbide |
Series | 300 |
Description
Center Drill, Plain, Carbide, 90 Degrees , #00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352-50-20-M10-S-55 Rubber Bumper Threaded Stud (352-50-20-M10-S-55)
- DEWALT Cable Stripper Kit, 20 V w/ BONUS BATTERY (DCE151TD1/DCB205)
- MILWAUKEE TOOL 6T Utility Crimper & Cutter Bucket Bag (48-22-8278)
- EKLIND Torx(R) Plain Torx(R) Key, T45 Tip Size, 3 1/4 in Long, 1 1/8 in Short (16845)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- Zoro Select Countersinks, Center Drills & Spotting Drills