Shop All Center Drills
Zoro Select
Center Drill, Bright, 82 deg. Angle
Mfr # 300-002001
Zoro # G4339015
product price: $15.13
/ea
$15.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #00
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 1 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-002001
- Zoro # G4339015
- UPC # 888226065092
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #00 |
Overall Length | 1 1/2 in |
Point Dia. | 0.027" |
Size- Decimal | #14 (0.1820) |
Dimension Type | Wire |
Drill Size | #00 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0265 in |
Size - Decimal | #00 - 0.3648 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
End Type- Holemaking | Double End |
Countersink Angle | 82 Degrees |
Measurement System | Wire |
Series | 300 |
Cutting Direction - Machining | Right Hand |
Flute Type | Straight |
Countersink Style | Plain |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Included Angle | 82 Degrees |
Description
Center Drill, Plain, Carbide, 82 Degrees , #00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE (SHB02203)
- STM 18 x 212 Cobalt Square Ground Tool Bit (102000)
- KLEIN TOOLS 11-in-1 Magnetic Screwdriver / Nut Driver (32500MAG)
- AMPG Vise Work Stop, 8" Vise (Z9015)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- LINK Ua4-U4R Type HSS Centerdrill (30-L2-201)
- Zoro Select Center Drills