Shop All Center Drills
Zoro Select
Center Drill, Bright, 60 deg. Angle
Mfr # 300-001001
Zoro # G4339049
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #00
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 1 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-001001
- Zoro # G4339049
- UPC # 888226064897
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #00 |
Overall Length | 1 1/2 in |
Drill Size | #00 |
Size- Decimal | #4 (0.2090) |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0265 in |
Dimension Type | Wire |
Point Dia. | 0.027" |
Size - Decimal | #00 - 0.3648 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Straight |
End Type- Holemaking | Double End |
Material - Machining | Carbide |
Countersink Style | Plain |
Series | 300 |
Cutting Direction - Machining | Right Hand |
Measurement System | Wire |
Countersink Angle | 60 Degrees |
Finish - Machining | Bright (Uncoated) |
Description
Center Drill, Plain, Carbide, 60 Degrees , #00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 4 Pc (10Z759)
- KRAFT TOOL Elite Series Round End Ma, 20"x3-1/4 (CFE075K)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 70 Pieces 1/4 in to 3/4 in, 4 mm to 19 mm , Chrome (55MT04)
- KO-KEN Socket 18mm Surface 77mm 1/2 Sq. Drive (24310M-18)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- ZORO SELECT Center Drill, 2-3/4 in. L, Size #5 (300-001507)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- Zoro Select Center Drills