Shop All Center Drills
Zoro Select
Center Drill, 90 deg. Angle, Size #5
Mfr # 300-007005
Zoro # G4338358
Free Shipping & Returns
$101.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #5
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-007005
- Zoro # G4338358
- UPC # 888226104500
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 6 in |
Trade Size | Long |
Drill Size | #5 |
Point Dia. | 3/16" |
Body Dia. | 7/16 in |
Dimension Type | Wire |
Drill Point Dia. | 3/16 in |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Flute Type | Straight |
Included Angle | 90 Degrees |
Finish - Machining | Bright (Uncoated) |
Cutting Direction - Machining | Right Hand |
Countersink Style | Plain |
Measurement System | Wire |
Series | 300 |
Material - Machining | Carbide |
Countersink Angle | 90 Degrees |
End Type- Holemaking | Double End |
Description
Center Drill, Plain, Carbide, 90 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-854 Groover Saw Cut 6 X 6 2" Deep Comfort Grip Handle (22-854)
- THOR 12-3/16", 23oz soft faced handle (TH714)
- KRAFT TOOL Drywall Trowel, 12x4-1/2", Pro-Form Handle (DW521SSPF)
- GREENLEE Offset Bender For 3/4 Emt (1811)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- Zoro Select Center Drills