Shop All Center Drills
Zoro Select
Center Drill, 90 deg. Angle, 3 in. L
Mfr # 300-003008
Zoro # G4338245
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #6
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 3 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-003008
- Zoro # G4338245
- UPC # 888226065269
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 3 in |
Drill Point Dia. | 7/32 in |
Trade Size | Standard |
Body Dia. | 1/2 in |
Dimension Type | Wire |
Size- Decimal | #8 (0.1990) |
Point Dia. | 7/32" |
Drill Size | #6 |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, Carbide, 90 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND DRIVE BUSHING, IR170-36 (IR170-36)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28425)
- FEIN Extension Asw18 (64203005010)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-8 Quick Connect 2 X 2 ft. White Plastic Supply Drop In with 8 in. Boot (HT-2X2-SPL-8)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- HHIP #2 X 4" High Speed Steel Center Drill & Countersink (5000-0029)
- Zoro Select Countersinks, Center Drills & Spotting Drills