Shop All Center Drills
Zoro Select
Center Drill, 90 deg. Angle, 3-1/4 in. L
Mfr # 300-003009
Zoro # G4338111
Free Shipping & Returns
$135.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #7
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 3 1/4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-003009
- Zoro # G4338111
- UPC # 888226065276
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 3 1/4 in |
Body Dia. | 5/8 in |
Trade Size | Standard |
Drill Point Dia. | 1/4 in |
Point Dia. | 1/4" |
Dimension Type | Wire |
Drill Size | #7 |
Size - Decimal | #7 - 0.2010 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Series | 300 |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Cutting Direction - Machining | Right Hand |
Countersink Angle | 90 Degrees |
Material - Machining | Carbide |
Countersink Style | Plain |
Flute Type | Straight |
Included Angle | 90 Degrees |
End Type- Holemaking | Double End |
Description
Center Drill, Plain, Carbide, 90 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- KODIAK CUTTING TOOLS M16X1.5 High Speed Steel Standard Hand Tap Metric (5511286)
- ASTRO PNEUMATIC Punch/Flange, 5.5mm, Punching, 7.87" (605PT)
- TECHNIKS ER Collet, ER32, 20.0mm (04232-20)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- Zoro Select Center Drills