Shop All Center Drills
Zoro Select
Center Drill, 90 deg. Angle, 2 in. L
Mfr # 300-003005
Zoro # G4338629
$23.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #3
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-003005
- Zoro # G4338629
- UPC # 888226065238
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 2 in |
Trade Size | Standard |
Size- Decimal | #4-1/2 (0.3750) |
Drill Point Dia. | 7/64 in |
Dimension Type | Wire |
Point Dia. | 7/64" |
Drill Size | #3 |
Body Dia. | 1/4 in |
Size - Decimal | #3 - 0.2130 |
Description
Center Drill, Plain, Carbide, 90 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- RIDGID Drive Bar (844)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3201X-5PK)
- WIHA Blade Holder Handle, 1/4" Drive Size (28400)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- Zoro Select Center Drills