Shop All Center Drills
Zoro Select
Center Drill, 90 deg. Angle, 2-1/8 in. L
Mfr # 300-003006
Zoro # G4338507
product price: $32.38
/ea
$32.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #4
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 2 1/8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-003006
- Zoro # G4338507
- UPC # 888226065245
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 2 1/8 in |
Dimension Type | Wire |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Point Dia. | 1/8" |
Drill Size | #4 |
Trade Size | Standard |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Cutting Direction - Machining | Right Hand |
Countersink Angle | 90 Degrees |
Flute Type | Straight |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Included Angle | 90 Degrees |
End Type- Holemaking | Double End |
Material - Machining | Carbide |
Series | 300 |
Countersink Style | Plain |
Description
Center Drill, Plain, Carbide, 90 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 35mm (KTI-41835)
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46A-11' 6)
- WERA Precision Nut Driver Set, 8 Pieces, SAE (05345279001)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- Zoro Select Center Drills