Shop All Center Drills
Zoro Select
Center Drill, 90 deg. Angle, 1-7/8 in. L
Mfr # 300-003004
Zoro # G4338750
$19.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #2
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 1 7/8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-003004
- Zoro # G4338750
- UPC # 888226065221
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 7/8 in |
Dimension Type | Wire |
Size- Decimal | () |
Trade Size | Standard |
Drill Size | #2 |
Drill Point Dia. | 5/64 in |
Body Dia. | 3/16 in |
Point Dia. | 5/64" |
Size - Decimal | #2 - 0.2010 |
Description
Center Drill, Plain, Carbide, 90 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 3/4-10 4 Flt. Drill'N'Tap (015848AS)
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter (2776-21)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- CMT Router Bit, 2 Flutes, 5/16 in. Cut Dia. (811.080.11)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- Zoro Select Countersinks, Center Drills & Spotting Drills