Shop All Center Drills
Zoro Select
Center Drill, 82 deg. Angle, Size #00
Mfr # 300-002001B
Zoro # G4339006
$22.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #00
- Material Carbide
- Finish TiAlN
- Overall Length 1 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-002001B
- Zoro # G4339006
- UPC # 888226195485
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #00 |
Overall Length | 1 1/2 in |
Size- Decimal | #14 (0.1820) |
Dimension Type | Wire |
Point Dia. | 0.027" |
Drill Size | #00 |
Drill Point Dia. | 0.0265 in |
Body Dia. | 1/8 in |
Size - Decimal | #00 - 0.3648 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Series | 300 |
Flute Type | Straight |
Countersink Style | Plain |
Cutting Direction - Machining | Right Hand |
Countersink Angle | 82 Degrees |
End Type- Holemaking | Double End |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Included Angle | 82 Degrees |
Measurement System | Wire |
Description
Center Drill, Plain, Carbide, 82 Degrees , #00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5418SPL)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, 2 In Alum (GL6X3000T----01)
- WESTWARD 9 Piece SAE Fold-Up Hex Key Set, 2CYB7 (2CYB7)
- WARNER 3” SS Bent Pole Scraper w/ Threaded Handle (10737)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- Zoro Select Countersinks, Center Drills & Spotting Drills