Shop All Center Drills
Zoro Select
Center Drill, 82 deg. Angle, 6 in. L
Mfr # 300-006006
Zoro # G4338260
product price: $131.55
/ea
Free Shipping & Returns
$131.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #6
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-006006
- Zoro # G4338260
- UPC # 888226104432
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 6 in |
Drill Point Dia. | 7/32 in |
Body Dia. | 1/2 in |
Point Dia. | 7/32" |
Size- Decimal | #1 (0.2280) |
Drill Size | #6 |
Dimension Type | Wire |
Trade Size | Long |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, Carbide, 82 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Die Set for Open Barrel Cntcts 30-24 AWG (9PK-3003D36)
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Full Kit (BAT20CD1)
- STARRETT 7/8" Diamond Grit Hole Saw (KD0078-N)
- SKIL Skilsaw Drycut Metal Circular Saw Blade (SK842)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- LINK 3-60 Type Ded Carbide Centerdrill (20-CB-094)
- Zoro Select Countersinks, Center Drills & Spotting Drills