Shop All Center Drills
Zoro Select
Center Drill, 82 deg. Angle, 3-1/2 in. L
Mfr # 300-002010
Zoro # G4338026
product price: $215.81
/ea
Free Shipping & Returns
$215.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #8
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 3 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-002010
- Zoro # G4338026
- UPC # 888226065184
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #8 |
Overall Length | 3 1/2 in |
Trade Size | Standard |
Dimension Type | Wire |
Point Dia. | 5/16" |
Drill Point Dia. | 5/16 in |
Body Dia. | 3/4 in |
Drill Size | #8 |
Size - Decimal | #8 - 0.1990 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Flute Type | Straight |
Countersink Style | Plain |
Countersink Angle | 82 Degrees |
End Type- Holemaking | Double End |
Cutting Direction - Machining | Right Hand |
Series | 300 |
Measurement System | Wire |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Included Angle | 82 Degrees |
Description
Center Drill, Plain, Carbide, 82 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Cutter, 2 1/2 In Dia, HSS, 3/8 In Hex (925-2-1/2)
- WESTWARD Nut Driver, 1/4 in., Solid, 1-1/2 in. (10J251)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 1/8 (C22999)
- K-TOOL INTERNATIONAL Raisd Panel Combo Wrench, 12 pt., 1-13/16" (KTI-41158)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- CHICAGO-LATROBE Combined Drill/Countersink, #14 Size, Bell (56764)
- Zoro Select Center Drills