Shop All Center Drills
Zoro Select
Center Drill, 82 deg. Angle, 2 in. L
Mfr # 300-002005
Zoro # G4338665
product price: $23.34
/ea
$23.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #3
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-002005
- Zoro # G4338665
- UPC # 888226065139
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 2 in |
Size- Decimal | #4-1/2 (0.3750) |
Dimension Type | Wire |
Drill Point Dia. | 7/64 in |
Point Dia. | 7/64" |
Trade Size | Standard |
Drill Size | #3 |
Body Dia. | 1/4 in |
Size - Decimal | #3 - 0.2130 |
Description
Center Drill, Plain, Carbide, 82 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A208)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-131B)
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- ZORO SELECT Chucking Reamer, 25mm, 8 Flute, HSS (13H761)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- Zoro Select Countersinks, Center Drills & Spotting Drills