Shop All Center Drills
Zoro Select
Center Drill, 82 deg. Angle, 2-3/4 in. L
Mfr # 300-002007
Zoro # G4338419
product price: $60.87
/ea
$60.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #5
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 2 3/4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-002007
- Zoro # G4338419
- UPC # 888226065153
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Dimension Type | Wire |
Drill Size | #5 |
Point Dia. | 3/16" |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Trade Size | Standard |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Countersink Angle | 82 Degrees |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
End Type- Holemaking | Double End |
Flute Type | Straight |
Countersink Style | Plain |
Cutting Direction - Machining | Right Hand |
Included Angle | 82 Degrees |
Measurement System | Wire |
Series | 300 |
Description
Center Drill, Plain, Carbide, 82 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Cable Stripper, PC-Cat - Cat Wire (30161)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27000)
- WESTWARD Sledge Hammer, 12 lb., 35-7/8 In, Hickory (2DBT5)
- ASTRO PNEUMATIC Blow Gun (1717)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- HHIP #6 X 6" High Speed Steel Center Drill & Countersink (5000-0043)
- Zoro Select Center Drills