Shop All Center Drills
Zoro Select
Center Drill, 82 deg. Angle, 1-1/2 in. L
Mfr # 300-002003
Zoro # G4338927
$14.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 1 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-002003
- Zoro # G4338927
- UPC # 888226065115
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/2 in |
Dimension Type | Wire |
Point Dia. | 3/64" |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | 1/8" (0.1250) |
Drill Size | #1 |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Countersink Style | Plain |
Material - Machining | Carbide |
Series | 300 |
Countersink Angle | 82 Degrees |
End Type- Holemaking | Double End |
Cutting Direction - Machining | Right Hand |
Measurement System | Wire |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Included Angle | 82 Degrees |
Description
Center Drill, Plain, Carbide, 82 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM (GP1013UMSD)
- HHIP 2 X 2-3/8 X 1-7/8" Matched Magnetic V-Block Set (3402-0006)
- LEATHERHEAD TOOLS Ax Replacement Handle, 31" Yellow Handle, 6 lb. Sledge (882)
- MILWAUKEE TOOL Blade Guard Kit (14-13-0245)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- LINK #4-1/2 HSS Rh 60 Deg Centerdrill (20-L2-049)
- Zoro Select Center Drills