Shop All Center Drills
Zoro Select
Center Drill, 7/32 in. Point Dia.
Mfr # 300-005006
Zoro # G4338306
Free Shipping & Returns
$139.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #6
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-005006
- Zoro # G4338306
- UPC # 888226104357
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 6 in |
Drill Size | #6 |
Trade Size | Long |
Point Dia. | 7/32" |
Dimension Type | Wire |
Body Dia. | 1/2 in |
Size- Decimal | #18 (0.1695) |
Drill Point Dia. | 7/32 in |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Super Knips Electronics Pliers, 5" Elect (78 06 125)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64419GRA)
- MILWAUKEE TOOL 80 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4094)
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15010)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- LINK Ua1-U11S Type HSS Centerdrill (35-L2-214)
- Zoro Select Center Drills