Shop All Center Drills
Zoro Select
Center Drill, 60 deg. Angle, Size #5
Mfr # 300-005005
Zoro # G4338437
Free Shipping & Returns
$100.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #5
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-005005
- Zoro # G4338437
- UPC # 888226104340
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 6 in |
Trade Size | Long |
Body Dia. | 7/16 in |
Dimension Type | Wire |
Drill Size | #5 |
Drill Point Dia. | 3/16 in |
Point Dia. | 3/16" |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Cutting Direction - Machining | Right Hand |
Material - Machining | Carbide |
Flute Type | Straight |
Series | 300 |
Measurement System | Wire |
Countersink Angle | 60 Degrees |
Countersink Style | Plain |
Included Angle | 60 Degrees |
Finish - Machining | Bright (Uncoated) |
End Type- Holemaking | Double End |
Description
Center Drill, Plain, Carbide, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cold Saw Blade, Dia. 9 in. (499F54)
- S & W MANUFACTURING Brass Ball Knob, 3/8-16", 1-7/8" dia. (BBK-049)
- ZORO SELECT Floor Vibration Isolator, 550 to 1100 lb. (48PW94)
- GS TOOLING 1 x 146 1 Rigid Tap Holder With Weldon Shank (534540)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- BIG HORN #10 VIX-BIT - 5mm Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19149)
- Zoro Select Center Drills