Shop All Center Drills
Zoro Select
Center Drill, 60 deg. Angle, 4in.L
Mfr # 300-005003B
Zoro # G4338671
$54.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #3
- Material Carbide
- Finish TiAlN
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-005003B
- Zoro # G4338671
- UPC # 888226197670
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 4 in |
Trade Size | Long |
Body Dia. | 1/4 in |
Size- Decimal | 2.00mm (0.0787) |
Drill Size | #3 |
Drill Point Dia. | 7/64 in |
Point Dia. | 7/64" |
Dimension Type | Wire |
Size - Decimal | #3 - 0.2130 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW267)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD23216)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48212)
- SUNEX 3/8" Drive Master Impact Socket Set, Metric (3329)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- Zoro Select Countersinks, Center Drills & Spotting Drills