Shop All Center Drills
Zoro Select
Center Drill, 60 deg. Angle, 2-3/4 in. L
Mfr # 300-001007
Zoro # G4338461
product price: $60.87
/ea
$60.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #5
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 2 3/4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-001007
- Zoro # G4338461
- UPC # 888226064958
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Body Dia. | 7/16 in |
Dimension Type | Wire |
Drill Point Dia. | 3/16 in |
Point Dia. | 3/16" |
Trade Size | Standard |
Drill Size | #5 |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Countersink Style | Plain |
Material - Machining | Carbide |
End Type- Holemaking | Double End |
Countersink Angle | 60 Degrees |
Included Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Series | 300 |
Flute Type | Straight |
Description
Center Drill, Plain, Carbide, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/8 in dia (H-38FG)
- WESTWARD Combination Wrench, SAE, 13/16in Size (3XU12)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 27/64 inch (R1027/64)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4A-5PK)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- Zoro Select Countersinks, Center Drills & Spotting Drills