Shop All Center Drills
Zoro Select
Center Drill, 6 in. L, Straight Flute
Mfr # 300-005505
Zoro # G4337901
Free Shipping & Returns
$130.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #5
- Material Carbide
- Finish Tin
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-005505
- Zoro # G4337901
- UPC # 888226104586
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 6 in |
Trade Size | Long |
Drill Point Dia. | 3/16 in |
Body Dia. | 7/16 in |
Point Dia. | 3/16" |
Drill Size | #5 |
Dimension Type | Wire |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Tin |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Series | 300 |
Measurement System | Wire |
Material - Machining | Carbide |
End Type- Holemaking | Double End |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Countersink Style | Plain |
Finish - Machining | TiN |
Flute Type | Straight |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (05347777001)
- SUNEX Reversible Puller, 5 tons, 4-way, 2-3 Jaw (3907)
- STARRETT Indicators Set Of 3 (S253Z)
- MAKITA 18V LXT® Compact Brushless Router Kit (5.0Ah) (XTR01T7)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- Zoro Select Countersinks, Center Drills & Spotting Drills