Shop All Center Drills
Zoro Select
Center Drill, 6 in. L, 90 deg. Angle
Mfr # 300-007007B
Zoro # G4338087
product price: $294.19
/ea
Free Shipping & Returns
$294.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #7
- Material Carbide
- Finish TiAlN
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-007007B
- Zoro # G4338087
- UPC # 888226197441
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 6 in |
Body Dia. | 5/8 in |
Drill Size | #7 |
Drill Point Dia. | 1/4 in |
Dimension Type | Wire |
Point Dia. | 1/4" |
Trade Size | Long |
Size - Decimal | #7 - 0.2010 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Countersink Style | Plain |
Countersink Angle | 90 Degrees |
End Type- Holemaking | Double End |
Series | 300 |
Flute Type | Straight |
Finish - Machining | AlTiN |
Cutting Direction - Machining | Right Hand |
Measurement System | Wire |
Material - Machining | Carbide |
Description
Center Drill, Plain, Carbide, 90 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scraper, 36in Handle (F36831-0000)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91264-07-09-1/2)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- ZORO SELECT #21 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301590)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- Zoro Select Center Drills