Shop All Center Drills
Zoro Select
Center Drill, 6 in. L, 82 deg. Angle
Mfr # 300-002009
Zoro # G4338157
Free Shipping & Returns
$142.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #7
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 3 1/4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-002009
- Zoro # G4338157
- UPC # 888226065177
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 3 1/4 in |
Drill Size | #7 |
Drill Point Dia. | 1/4 in |
Point Dia. | 1/4" |
Body Dia. | 5/8 in |
Dimension Type | Wire |
Trade Size | Standard |
Size - Decimal | #7 - 0.2010 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Countersink Style | Plain |
Measurement System | Wire |
Countersink Angle | 82 Degrees |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Included Angle | 82 Degrees |
Series | 300 |
End Type- Holemaking | Double End |
Description
Center Drill, Plain, Carbide, 82 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 59/64 In Tip, 4-7/8 In L (22N841)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #13 (47747)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, N Pallet (N PALLET)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40SS)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- MICRO 100 Combo Drill/Countersink (QDC-3X)
- Zoro Select Countersinks, Center Drills & Spotting Drills