Shop All Center Drills
Zoro Select
Center Drill, 5/64 in. Point Dia., 3/16 in
Mfr # 300-006002
Zoro # G4338778
product price: $38.14
/ea
$38.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #2
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-006002
- Zoro # G4338778
- UPC # 888226104395
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 4 in |
Drill Point Dia. | 5/64 in |
Dimension Type | Wire |
Point Dia. | 5/64" |
Trade Size | Long |
Drill Size | #2 |
Body Dia. | 3/16 in |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Countersink Style | Plain |
Countersink Angle | 82 Degrees |
Measurement System | Wire |
Series | 300 |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Flute Type | Straight |
Cutting Direction - Machining | Right Hand |
Included Angle | 82 Degrees |
End Type- Holemaking | Double End |
Description
Center Drill, Plain, Carbide, 82 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 12 Point 35 pieces 3/8 Sq. Drive (3279AM)
- MICRO 100 Grooving Tool (RR-062-16)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (52258)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/8in Size (88236)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- Zoro Select Countersinks, Center Drills & Spotting Drills