Shop All Center Drills
Zoro Select
Center Drill, 5/64 in. L
Mfr # 300-005502
Zoro # G4337938
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #2
- Material Carbide
- Finish Tin
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-005502
- Zoro # G4337938
- UPC # 888226104555
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 4 in |
Drill Size | #2 |
Trade Size | Long |
Body Dia. | 3/16 in |
Dimension Type | Wire |
Point Dia. | 5/64" |
Drill Point Dia. | 5/64 in |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Tin |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Finish - Machining | TiN |
Material - Machining | Carbide |
Flute Type | Straight |
End Type- Holemaking | Double End |
Cutting Direction - Machining | Right Hand |
Series | 300 |
Countersink Style | Plain |
Measurement System | Wire |
Included Angle | 60 Degrees |
Countersink Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Knife Insert Set Of 10 (722131)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 2 D (63134317008)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 90 (61100003)
- DICKIES 7-Pocket Tech Pouch with Tape Tether (57098)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- Zoro Select Center Drills