Shop All Center Drills
Zoro Select
Center Drill, 5/16 in. Point Dia., Size #5
Mfr # 300-006008B
Zoro # G4337999
product price: $361.95
/ea
Free Shipping & Returns
$361.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #8
- Material Carbide
- Finish TiAlN
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-006008B
- Zoro # G4337999
- UPC # 888226197533
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #8 |
Overall Length | 6 in |
Body Dia. | 3/4 in |
Trade Size | Long |
Drill Size | #8 |
Dimension Type | Wire |
Point Dia. | 5/16" |
Drill Point Dia. | 5/16 in |
Size - Decimal | #8 - 0.1990 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Countersink Style | Plain |
End Type- Holemaking | Double End |
Finish - Machining | AlTiN |
Cutting Direction - Machining | Right Hand |
Included Angle | 82 Degrees |
Countersink Angle | 82 Degrees |
Material - Machining | Carbide |
Measurement System | Wire |
Series | 300 |
Flute Type | Straight |
Description
Center Drill, Plain, Carbide, 82 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Steel, Red, 13 in W x 12 in D (4019)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD59/64)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- L (46782)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Variable Temp. Setting, 1,980 W Watt, Pistol Handle (VT-752D-02)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- Zoro Select Countersinks, Center Drills & Spotting Drills