Shop All Center Drills
Zoro Select
Center Drill, 5/16 in. Point Dia.
Mfr # 300-005008
Zoro # G4338041
product price: $282.59
/ea
Free Shipping & Returns
$282.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #8
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-005008
- Zoro # G4338041
- UPC # 888226104371
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #8 |
Overall Length | 6 in |
Body Dia. | 3/4 in |
Drill Size | #8 |
Point Dia. | 5/16" |
Dimension Type | Wire |
Trade Size | Long |
Drill Point Dia. | 5/16 in |
Size - Decimal | #8 - 0.1990 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Series | 300 |
Measurement System | Wire |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
End Type- Holemaking | Double End |
Flute Type | Straight |
Countersink Style | Plain |
Description
Center Drill, Plain, Carbide, 60 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA X HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDX)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs (8034D)
- PROTO Socket Extension 1/4 in Dr, 4 in L, 1 Pieces, Chrome (J4760-04)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 2-3/4 in. L, Size #5 (300-001507)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- LINK Ua4-U14B Type HSS Centerdrill (45-L2-225)
- Zoro Select Center Drills