Shop All Center Drills
Zoro Select
Center Drill, 4in. L, 90 deg. Angle
Mfr # 300-007002B
Zoro # G4338726
$44.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #2
- Material Carbide
- Finish TiAlN
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-007002B
- Zoro # G4338726
- UPC # 888226194570
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 4 in |
Point Dia. | 5/64" |
Drill Size | #2 |
Drill Point Dia. | 5/64 in |
Body Dia. | 3/16 in |
Trade Size | Long |
Dimension Type | Wire |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Cutting Direction - Machining | Right Hand |
Material - Machining | Carbide |
Series | 300 |
End Type- Holemaking | Double End |
Included Angle | 90 Degrees |
Finish - Machining | AlTiN |
Countersink Angle | 90 Degrees |
Flute Type | Straight |
Countersink Style | Plain |
Measurement System | Wire |
Description
Center Drill, Plain, Carbide, 90 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 62 (30203800)
- TEKTON 8 mm Combination Wrench (18277)
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X30)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 15.00mm (C21174)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- BIG HORN #3, #5, #9 VIX-BIT - 5/64" , 7/64" , 9/64" Self-Centering Hinge Bit with 1/4" Hex Shank (19163)
- Zoro Select Countersinks, Center Drills & Spotting Drills