Shop All Center Drills
Zoro Select
Center Drill, 4 in. L, Size #5
Mfr # 300-007002
Zoro # G4338735
product price: $38.64
/ea
$38.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #2
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-007002
- Zoro # G4338735
- UPC # 888226104470
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 4 in |
Drill Point Dia. | 5/64 in |
Trade Size | Long |
Body Dia. | 3/16 in |
Dimension Type | Wire |
Point Dia. | 5/64" |
Drill Size | #2 |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Finish - Machining | Bright (Uncoated) |
Countersink Style | Plain |
Measurement System | Wire |
Series | 300 |
Flute Type | Straight |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Included Angle | 90 Degrees |
End Type- Holemaking | Double End |
Material - Machining | Carbide |
Description
Center Drill, Plain, Carbide, 90 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19605)
- MIDWEST FASTENER 5/32" x 3-1/2" Steel Concrete Drill Bits (07891)
- CLEVELAND Spiral Point Tap, M5-0.8, Plug, Metric, 2 Flutes, Bright (C57110)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 2-3/4 in. L, Size #5 (300-001507)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- Zoro Select Countersinks, Center Drills & Spotting Drills