Shop All Center Drills
Zoro Select
Center Drill, 4 in. L, 90 deg. Angle
Mfr # 300-007004B
Zoro # G4338470
Free Shipping & Returns
$81.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #4
- Material Carbide
- Finish TiAlN
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-007004B
- Zoro # G4338470
- UPC # 888226194594
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 4 in |
Body Dia. | 5/16 in |
Point Dia. | 1/8" |
Trade Size | Long |
Dimension Type | Wire |
Drill Size | #4 |
Drill Point Dia. | 1/8 in |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Flute Type | Straight |
Countersink Style | Plain |
End Type- Holemaking | Double End |
Included Angle | 90 Degrees |
Material - Machining | Carbide |
Series | 300 |
Finish - Machining | AlTiN |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Countersink Angle | 90 Degrees |
Description
Center Drill, Plain, Carbide, 90 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKODA MT5 Skoda Heavy Duty Live Centres (310125)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT3)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-3X-5PK)
- WIHA SAE L-Shape Hex Key, 3/16" Tip Size (36959)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- Zoro Select Countersinks, Center Drills & Spotting Drills