Shop All Center Drills
Zoro Select
Center Drill, 4 in. L, 82 deg. Angle
Mfr # 300-006001B
Zoro # G4338890
$37.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Material Carbide
- Finish TiAlN
- Overall Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300-006001B
- Zoro # G4338890
- UPC # 888226197540
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 4 in |
Point Dia. | 3/64" |
Size- Decimal | #5 (0.2055) |
Dimension Type | Wire |
Drill Point Dia. | 3/64 in |
Body Dia. | 1/8 in |
Drill Size | #1 |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Material | Carbide |
Finish | TiAlN |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Flute Type | Straight |
Material - Machining | Carbide |
Countersink Style | Plain |
Measurement System | Wire |
Series | 300 |
Finish - Machining | AlTiN |
End Type- Holemaking | Double End |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Included Angle | 82 Degrees |
Description
Center Drill, Plain, Carbide, 82 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Reciprocating Saw, Compact, 20V (DCS382B)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5311M)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14" X 3" (3514SD)
- DRILL AMERICA 9/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR9/16)
- ZORO SELECT Center Drill, 1-1/2 in. L, 90 deg. Angle (300-003003B)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- Zoro Select Center Drills